1/4" x 12" SDS-PLUS Bit, 3-Cutter

Item #: 1841090

Cat #: B-61042

UPC: 088381527002

$ 20.93 EA
Company wide:
23 in stock
Documents & Guides
1/4" x 12" SDS-PLUS Bit, 3-Cutter

Overview

1/4" x 12" SDS-PLUS Bit, 3-Cutter

Makita has a deep line-up of concrete solutions, including premium carbide bits for concrete drilling. Makita SDS-PLUS 3-Cutter Bits feature premium carbide tips for efficient drilling and longer service life. The 3-cutter design delivers the concrete-cutting capability of a 4-cutter bit but with the efficiency and speed of a 3-cutter. The bits are engineered to deliver rounder holes for more efficient anchor setting, and the flute design is engineered for faster dust removal than standard bits. Makita SDS-PLUS 3-Cutter Bits are ideal for a range of general purpose drilling applications in concrete and reinforced concrete.

Also known as: 088381527002, B-61042, MAKB61042

Specifications

Length: 12 in
Type: SDS+
Diameter: 1/4 in
Length: 12 in
Diameter: 1/4 in
Type: SDS+