1/4" x 8" SDS-PLUS Bit, 3-Cutter

Item #: 1841089

Cat #: B-61036

UPC: 088381526999

$ 9.81 EA
Company wide:
0 in stock
Documents & Guides
1/4" x 8" SDS-PLUS Bit, 3-Cutter, 6" Usable Length

Overview

1/4" x 8" SDS-PLUS Bit, 3-Cutter, 6" Usable Length

Makita has a deep line-up of concrete solutions, including premium carbide bits for concrete drilling. Makita SDS-PLUS 3-Cutter Bits feature premium carbide tips for efficient drilling and longer service life. The 3-cutter design delivers the concrete-cutting capability of a 4-cutter bit but with the efficiency and speed of a 3-cutter. The bits are engineered to deliver rounder holes for more efficient anchor setting, and the flute design is engineered for faster dust removal than standard bits. Makita SDS-PLUS 3-Cutter Bits are ideal for a range of general purpose drilling applications in concrete and reinforced concrete.

Also known as: 088381526999, B-61036, MAKB61036

Specifications

Type: SDS+
Size: 1/4 in
Type: SDS+
Size: 1/4 in