Terminal Block, 12P, 65A, 600V AC/DC, Deadfront Type, Black

Item #: 1840976

Cat #: 1112

UPC: 784337611121

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, 12-Pole, 65 Amp, 600 Volt AC/DC, Deadfront Type, Black, 1100 Series

Overview

Terminal Block, 12-Pole, 65 Amp, 600 Volt AC/DC, Deadfront Type, Black, 1100 Series
Also known as: 784337611121, 1112, MAR1112

Specifications

Material: Phenolic
Amps: 65
Mounting: Surface
Color: Black
Volts AC: 600
Poles: 12
Type: Deadfront
Allowable Gauge Range: 18 - 6
Material: Phenolic
Mounting: Surface
Volts AC: 600
Type: Deadfront
Amps: 65
Color: Black
Poles: 12
Allowable Gauge Range: 18 - 6