$ 118.46 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
S2-M3-50 three phase feeder terminals allow the connection of cable cross sections up to 50mm². They are usable with MS165 manual motor starters. The rated current is 125 A (IEC) / 120 A (UL).
Overview
S2-M3-50 three phase feeder terminals allow the connection of cable cross sections up to 50mm². They are usable with MS165 manual motor starters. The rated current is 125 A (IEC) / 120 A (UL).
Manual motor starters, also known as motor protection circuit breakers (MPCBs) or manual motor protectors (MMPs), are electromechanical protection devices for the main circuit. They are mainly used to switch motors ON/OFF manually and to provide fuseless protection against short-circuit, overload and phase failures. Fuseless protection saves costs, space and ensures a quick reaction under short-circuit condition by switching the motor off within milliseconds. Starter combinations are setup together with contactors and are available with screw or Push-in Spring terminals.
Also known as: S2M350, ABBS2M350
Specifications
No Specifications Available