Compact Folding Miter Saw Stand

Item #: 1840861

Cat #: WST06

UPC: 088381442091

$ 363.04 EA
Company wide:
0 in stock
Documents & Guides
Compact Folding Miter Saw Stand, Compact And Lightweight Aluminum Tubular Design For Job Site Portability; Weighs Only 35.3-lbs, Material Support Extensions Extend To 100-1/2-Inches, 500-lbs Weight Capacity, 45-1/4" x 29-1/2" x 33-1/2" ***Stand Only, Miter Saws Sold Separately***

Overview

Compact Folding Miter Saw Stand, Compact And Lightweight Aluminum Tubular Design For Job Site Portability; Weighs Only 35.3-lbs, Material Support Extensions Extend To 100-1/2-Inches, 500-lbs Weight Capacity, 45-1/4" x 29-1/2" x 33-1/2" ***Stand Only, Miter Saws Sold Separately***

The WST06 Compact Folding Miter Saw Stand is a versatile and portable solution for increased mobility. It has a compact and lightweight aluminum tubular design for less weight (only 33.7 lbs.), with transport wheels and side handle that allows the miter saw and stand to be transported around the job site. The WST06has material support extensions that extend up to 100-1/2” with a maximum supported weight of 500 lbs. The durable aluminum feed roller and adjustable material stop are engineered for increased speed on repetitive cuts. The folding legs allow for easy transport and compact storage (45-1/4” folded).

Also known as: 088381442091, WST06, MAKWST06

Specifications

Weight Capacity: 500 lbs
Type: Cordless
Weight Capacity: 500 lbs
Type: Cordless