Impact XPS 10 Pc. 3/8" Drive Metric Impact Socket Set

Item #: 1840381

Cat #: E-01688

UPC: 088381555333

$ 24.97 EA
Company wide:
12 in stock
Documents & Guides
Impact XPS 10 Pc. 3/8" Drive Metric Impact Socket Set, Includes: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 21mm Impact Sockets and 3/8" Drive x 1/4" Hex Shank Socket Adapter

Overview

Impact XPS 10 Pc. 3/8" Drive Metric Impact Socket Set, Includes: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 21mm Impact Sockets and 3/8" Drive x 1/4" Hex Shank Socket Adapter

The Impact XPS® 10 Piece 3/8" Drive 6-Point Metric Impact Socket Set features high-strength 6 point sockets designed to be used with impact driver, impact wrenches and ratchets. Sockets are made from heat-treated alloy steel combined with a black oxide coating to resist corrosion for longer life. Impact XPS® 6-point drive sockets are engineered for extreme torque applications. The socket set includes a standard socket adapter and a flexible boot that makes storage convenient for both the adapter and the sockets.

Also known as: 088381555333, E-01688, MAKE01688

Specifications

Size: 10 mm, 17 mm, 18 mm, 13 mm, 8 mm, 12 mm, 14 mm, 15 mm, 21 mm
Type: Metric
Size: 10 mm, 17 mm, 18 mm, 13 mm, 8 mm, 12 mm, 14 mm, 15 mm, 21 mm
Type: Metric