Impact XPS® 6" Magnetic Insert Bit Holder

Item #: 1840317

Cat #: E-01373

UPC: 088381555029

$ 8.97 EA
Company wide:
3 in stock
Documents & Guides
Impact XPS® 6" Magnetic Insert Bit Holder

Overview

Impact XPS® 6" Magnetic Insert Bit Holder

Makita® Impact XPS® is new innovation in fastening with insert bits and fastening accessories built for the demands of the professional contractor. The Makita ImpactXPS 6" Magnetic Insert Bit Holder is ideal for use with ImpactXPS Power Bits (sold separately) for added holding power. The bit holder is engineered to allow the torsion section of the bit holder to flex under load, taking pressure off the bit tip for increased durability in high torque applications. The two-piece design is engineered to allow the torsion technology to fully activate. The high quality steel construction is engineered for increased durability and features a matte nickel surface for best in class corrosion resistance.

Also known as: 088381555029, E-01373, MAKE01373

Specifications

Length: 6 in
Length: 6 in