Impact XPS® #10 Slotted 2" Power Bit, 3/pk

Item #: 1840220

Cat #: E-00898

UPC: 088381554541

Company wide:
0 in stock
Documents & Guides
Product Type : Power Bits Bit Fitment : Slotted Tip Size : #10 Shank Type : 1/4" Hex Overall Length : 2" Package Quantity : 3

Overview

Product Type : Power Bits Bit Fitment : Slotted Tip Size : #10 Shank Type : 1/4" Hex Overall Length : 2" Package Quantity : 3

Makita® Impact XPS® is new innovation in fastening with insert bits and fastening accessories built for the demands of the professional contractor. The ImpactXPS #10 Slotted 2" Power Bits are designed exclusively for use with high-torque impact drivers, and are engineered to last up to 90-times longer than standard insert bits. High-strength steel delivers longer bit life, and the precision-fit tip is engineered to prevent "cam-out" and stripping. The torsion section of the bit flexes under load to take pressure off of the bit tip for increased durability. The high quality steel construction is engineered for increased durability and features a matte nickel surface for best in class corrosion resistance. ImpactXPS #10 Slotted 2" Power Bits are ideal for the most demanding jobs including deck building, framing, installing plywood subfloor, and more.

Also known as: 088381554541, E-00898, MAKE00898

Specifications

Type: Power Bit
Type: Power Bit