
Insulated Cable Connector, 1 Side Entry, 14 to 1/0 AWG, AL/CU
Item #: 0184020
Cat #: IT-1/0
UPC: 662381950031
$ 38.14 EA
Company wide:
3,619
in stock
Documents & Guides
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors. 6 Each per Carton
Overview
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors. 6 Each per Carton
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381950031, IT-1/0, NSIIT10, mole, meatball, Monkey Fist, GUTTER TAPS, Polaris lugs , insulated pedestal lug
Specifications
| Material: | Plastisol |
| Color: | Black |
| Volts AC: | 600 |
| Wire/Cable Openings: | 2 |
| Allowable Gauge Range: | 14 - 1/0 |
| Material: | Plastisol |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 1/0 |
| Color: | Black |
| Wire/Cable Openings: | 2 |