Dust Extractor Attachment with HEPA Filter

Item #: 1840140

Cat #: DX01

UPC: 088381400558

Company wide:
0 in stock
Documents & Guides
Dust Extractor Attachment with HEPA Filter, The Dust Extractor Attachment With HEPA Filter (Model DX01) Is For Use With The 18V LXT® Lithium-Ion Cordless Brushless 1" Rotary Hammer (XRH01Z), The DX01 Dust Collection Vacuum Attachment Features A HEPA Filter Engineered To Capture 99.97% Of Dust Particles (Size .3 Microns And Larger) For Improved Dust Collection

Overview

Dust Extractor Attachment with HEPA Filter, The Dust Extractor Attachment With HEPA Filter (Model DX01) Is For Use With The 18V LXT® Lithium-Ion Cordless Brushless 1" Rotary Hammer (XRH01Z), The DX01 Dust Collection Vacuum Attachment Features A HEPA Filter Engineered To Capture 99.97% Of Dust Particles (Size .3 Microns And Larger) For Improved Dust Collection

The Dust Extractor Attachment with HEPA Filter (model DX01) is for use with the 18V LXT® Lithium-Ion Cordless Brushless 1" Rotary Hammer (XRH01Z). The DX01 Dust Collection Vacuum Attachment features a HEPA filter engineered to capture 99.97% of dust particles (size .3 microns and larger) for improved dust collection. This is an OSHA Table 1 compliant on-board dust extractor when used in conjunction with 18V LXT® Lithium‑Ion Brushless Cordless 1" Rotary Hammer (model# XRH01) and Dust Case with Filter Cleaning Mechanism (part #199588-6)

Also known as: 088381400558, DX01, MAKDX01

Specifications

Type: Lithium Battery, HEPA Filter
Type: Lithium Battery, HEPA Filter