18V X2 LXT® Cordless/Corded Work Light

Item #: 1840129

Cat #: DML809

UPC: 088381888257

$ 339.00 EA
Company wide:
0 in stock
Documents & Guides
18V X2 LXT® Lithium-Ion Cordless/Corded Work Light, 3-Mode Operation: Delivers 10,000 Lumens On High, 4,000 Lumens On Medium, And 2,000 Lumens On Low ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V X2 LXT® Lithium-Ion Cordless/Corded Work Light, 3-Mode Operation: Delivers 10,000 Lumens On High, 4,000 Lumens On Medium, And 2,000 Lumens On Low ***Bare Tool Only, Battery & Charger Sold Separately***

The 18V X2 LXT® Lithium-Ion Cordless/Corded Work Light (DML809) offers the convenience of cordless or corded operation, and provides bright and even illumination for work spaces. At full brightness it provides 10,000 lumens of light, and 2,000 lumens on low mode. Adjusting knobs enable the user to direct the light to the desired angle. The Work Light can be mounted on an optional tripod stand (sold separately). Dust and water-resistant construction (IP65 rated) for improved operation in harsh job site conditions. It’s part of Makita’s expanding 18V LXT® System, the world’s largest cordless tool system powered by 18V lithium-ion slide-style batteries. Makita® 18V LXT® Lithium-Ion Batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger. The fast-charging 18V LXT® Lithium-Ion 5.0Ah Battery (sold separately) delivers 8.5 hours of continuous illumination on the low setting.

Also known as: 088381888257, DML809, MAKDML809

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery