18V LXT® Cordless/Corded 20 LED Work Light

Item #: 1840121

Cat #: DML805

UPC: 088381699303

$ 98.50 EA
Company wide:
4 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless/Corded 20 L.E.D. Work Light, Light Only

Overview

18V LXT® Lithium-Ion Cordless/Corded 20 L.E.D. Work Light, Light Only
Also known as: 088381699303, DML805, MAKDML805

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Light Technology: LED
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery
Light Technology: LED