18V LXT® Cordless LED Headlamp

Item #: 1840113

Cat #: DML800

UPC: 088381675710

$ 85.69 EA
Company wide:
1 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless L.E.D. Headlamp, Headlamp Only

Overview

18V LXT® Lithium-Ion Cordless L.E.D. Headlamp, Headlamp Only
Also known as: 088381675710, DML800, MAKDML800

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery