18V LXT® Optimum Automotive Charger

Item #: 1840099

Cat #: DC18SE

UPC: 088381349673

Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Optimum Automotive Charger

Overview

18V LXT® Lithium-Ion Optimum Automotive Charger

Makita’s Rapid Automotive Charger is compatible with 12-volt DC sockets found in most autos and trucks, so it goes wherever the job takes you. The DC18SE will charge Makita slide-style Lithium-Ion batteries, including the 18V LXT Lithium-Ion 3.0 Ah and 18V Compact Lithium-Ion 2.0 Ah batteries. The Automotive Charger will charge an 18V LXT® Lithium-Ion 3.0 Ah battery in only 60 minutes. The DC18SE communicates with the battery’s built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature.

Also known as: 088381349673, DC18SE, MAKDC18SE

Specifications

Volts DC: 18
Type: Lithium Battery, Charger
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery, Charger