1" x 2-1/4" x 16" Ground Rod Driver, 1-1/8" Hex

Item #: 1839665

Cat #: 751102-A

UPC: 088381923729

$ 216.03 EA
Company wide:
1 in stock
Documents & Guides
1" x 2-1/4" x 16" Ground Rod Driver, 1-1/8" Hex

Overview

1" x 2-1/4" x 16" Ground Rod Driver, 1-1/8" Hex
Also known as: 088381923729, 751102-A, MAK751102A

Specifications

Diameter: 1 in
Length: 16 in
Diameter: 1 in
Length: 16 in