5 ea. 6" All-Purpose Recipro Saw Blade, 10TPI

Item #: 1839325

Cat #: 723064-A-5

UPC: 088381937931

$ 17.17 EA
Company wide:
0 in stock
Documents & Guides
Blade Length : 6" TPI : 10 Blade Width : 3/4" Thickness : .035" Blade Type (recipro saws) : All-Purpose Blade Material : Bi-Metal Blade Shape : Straight Back Application (recipro blades) : Nail embedded wood, metal, bar and pipe over 1/4" Material Cut : Wood with Nails, Metal Package Quantity : 5

Overview

Blade Length : 6" TPI : 10 Blade Width : 3/4" Thickness : .035" Blade Type (recipro saws) : All-Purpose Blade Material : Bi-Metal Blade Shape : Straight Back Application (recipro blades) : Nail embedded wood, metal, bar and pipe over 1/4" Material Cut : Wood with Nails, Metal Package Quantity : 5

Makita All Purpose Reciprocating Saw Blades are made from high quality steel for clean cuts and longer life. They are designed to cut through a variety of materials including wood and metal. The blade features a 3/4" width for faster cutting.

Also known as: 088381937931, 723064-A-5, MAK723064A5

Specifications

Type: Reciprocating Blade
Type: Reciprocating Blade