
$ 10.63 EA
Company wide:
0
in stock
Documents & Guides
1-3/8" x 6-1/8" Spade Bit, Durable, High Strength Steel
Overview
1-3/8" x 6-1/8" Spade Bit, Durable, High Strength Steel
Makita Heavy Duty Spade Bits feature "spurs" that cut cleaner holes in wood. Durable construction allows these bits to hold up to the heaviest of applications. The versatile 1/4" hex shank allows these bits to easily be used in both impact drivers and driver-drills.
Also known as: 088381935210, 714169-A, MAK714169A
Specifications
| Size: | 1 3/8 in |
| Length: | 6 1/8 in |
| Material: | Steel |
| Size: | 1 3/8 in |
| Material: | Steel |
| Length: | 6 1/8 in |