15/16" x 6" Spade bit

Item #: 1839295

Cat #: 714165-A

UPC: 088381935173

Call for price
Company wide:
0 in stock
Documents & Guides
Product Type (DB, HS) : Spade Bits Diameter : 15/16" Length : 6-1/8" Shank Type : 1/4" Hex Application (DB, RHB, HS) : Wood Package Quantity : 1

Overview

Product Type (DB, HS) : Spade Bits Diameter : 15/16" Length : 6-1/8" Shank Type : 1/4" Hex Application (DB, RHB, HS) : Wood Package Quantity : 1

Makita Heavy Duty Spade Bit features "spurs" that cut cleaner holes in wood. Durable construction allows the Bit to hold up to the heaviest of applications. The versatile 1/4" hex shank allows the Bit to easily be used in both Impact Drivers and Driver-Drills. The aggressive chisel edge means faster, more accurate drilling.

Also known as: 088381935173, 714165-A, MAK714165A

Specifications

Diameter: 15/16 in
Type: Spade Bit
Diameter: 15/16 in
Type: Spade Bit

Customer Reviews

No reviews for this product
(0)