QB GFCI Circuit Breaker, 20A, 22 kAIC,2P

Item #: 0183897

Cat #: QBHGFT2020

UPC: 786676027823

$ 1897.11 EA
Company wide:
13 in stock
Documents & Guides
QB GFCI Circuit Breaker, 20A, 22 kAIC,2 Pole,120/240V, Common Trip, 5 mA Trip Sensitivity, #14–10 Cu, #12–10 Al

Overview

QB GFCI Circuit Breaker, 20A, 22 kAIC,2 Pole,120/240V, Common Trip, 5 mA Trip Sensitivity, #14–10 Cu, #12–10 Al

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 786676027823, QBHGFT2020, CUTQBHGFT2020

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Type: Breaker
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 20
Mounting: Bolt On
Volts AC: 120, 240
Type: Breaker
Interrupt Rating AC: 22 kA