7" Dust Extraction Surface Grinding Shroud

Item #: 1838930

Cat #: 195386-6

UPC: 088381369398

Company wide:
0 in stock
Documents & Guides
7" Dust Extraction Surface Grinding Shroud

Overview

7" Dust Extraction Surface Grinding Shroud
Also known as: 088381369398, 195386-6, MAK1953866

Specifications

Size: 7 in
Type: dust extractor
Size: 7 in
Type: dust extractor