18V LXT® 1/2" Sq. Drive Impact Wrench, Tool Only

Item #: 1838582

Cat #: XWT15Z

UPC: 088381898096

$ 249.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 4-Speed 1/2" Sq. Drive Impact Wrench w/ Detent Anvil ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-Ion Brushless Cordless 4-Speed 1/2" Sq. Drive Impact Wrench w/ Detent Anvil ***Bare Tool Only, Battery & Charger Sold Separately***

Makita’s 18V LXT® Brushless 4-Speed 1/2" Sq. Drive Impact Wrench w/ Detent Anvil, Tool Only (XWT15Z) provides improved fastening control, ideal for automotive, installation, and fabrication trades. The impact wrench combines extended run time and speed control for unmatched fastening performance. It is powered by a Makita-built brushless motor for longer run time. The brushless motor delivers 240 ft.lbs. of Max Torque and 430 ft.lbs. of Nut-Busting Torque. Precise fastening control is achieved through the 4-speed power selection switch, which accounts for a wide range of applications. Three forward and three reverse rotation auto-stop modes offer increased efficiency when fastener is adequately loosened. The full-speed mode function reduces the trigger pull to reach full speed.

Also known as: 088381898096, XWT15Z, MAKXWT15Z

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery