18V LXT® Cordless Jig Saw, Tool Only

Item #: 1838548

Cat #: XVJ03Z

UPC: 088381662727

Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless Jig Saw, Tool Only

Overview

18V LXT® Lithium-Ion Cordless Jig Saw, Tool Only
Also known as: 088381662727, XVJ03Z, MAKXVJ03Z

Specifications

Volts DC: 18
Type: Lithium Battery, Cordless
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery, Cordless