18V X2 (36V) LXT® Couple Shaft Power Head w/String Trimmer (Tool Only)

Item #: 1838544

Cat #: XUX01ZM5

UPC: 088381850773

$ 424.00 EA
Company wide:
1 in stock
Documents & Guides
18V X2 (36V) LXT® Lithium-Ion Brushless Cordless Couple Shaft Power Head with String Trimmer Attachment, Variable Speed Trigger With 3-Speed Options (Low: 5,700 RPM, Medium: 8,200 High: 9,700 RPM), Includes: (1) 36V (18V X2) LXT® Brushless Couple Shaft Power Head (XUX01Z) & (1) 17" String Trimmer Couple Shaft Attachment (EM405MP) ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V X2 (36V) LXT® Lithium-Ion Brushless Cordless Couple Shaft Power Head with String Trimmer Attachment, Variable Speed Trigger With 3-Speed Options (Low: 5,700 RPM, Medium: 8,200 High: 9,700 RPM), Includes: (1) 36V (18V X2) LXT® Brushless Couple Shaft Power Head (XUX01Z) & (1) 17" String Trimmer Couple Shaft Attachment (EM405MP) ***Bare Tool Only, Battery & Charger Sold Separately***

Landscapers and contractors are demanding more cordless alternatives to gas-powered outdoor power equipment. Makita is meeting demand with an expanding line of cordless OPE that includes the 36V (18V X2) LXT® Brushless Couple Shaft Power Head. With zero emissions, lower noise and maximum versatility, the Power Head is a welcome solution for a range of trimming and cutting applications. It’s powered by two 18V LXT® batteries (sold separately) for maximum performance and run time without the hassles of gas and without leaving the 18V battery platform. The Power Head is compatible with a variety of optional couple shaft attachments, with a lever style lock system for quick tool-less installation and replacement. It can be used with multiple attachments for trimming, edging, cultivating, and brush cutting (sold separately). Note that kit XUX01ZM5 includes string trimmer attachment.

Also known as: 088381850773, XUX01ZM5, MAKXUX01ZM5

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery