18V X2 LXT® Cordless P-A Flat Dolly (Tool Only)

Item #: 1838540

Cat #: XUC01X2

UPC: 088381856447

Company wide:
0 in stock
Documents & Guides
18V X2 LXT® Lithium-Ion Brushless Cordless Power-Assisted Flat Dolly (Tool Only)

Overview

18V X2 LXT® Lithium-Ion Brushless Cordless Power-Assisted Flat Dolly (Tool Only)

18V X2 LXT® Brushless Power-Assisted Flat Dolly is a convenient solution for material transport on job sites. You can use one or two Makita 18V LXT® batteries: Use one 6 amp-hour battery and get up to 60 minutes of run time under load. For longer run time, drop in a second LXT battery and double the run time (batteries and charger sold separately). Makita brushless motors are engineered for up to 50% longer run time, increased power and speed, and longer tool life, and the Hand-Truck/Wheelbarrow has a Makita-built brushless motor that provides high power efficiency for transporting up to 290 lbs. of material on job sites. It has 2 speed settings, with a maximum speed of 2.5 MPH on a 12-degree incline. For versatility and convenience, the wheelbarrow is reversible with side rails on the flat bed for easy up and down installation.

Additional accessories include a steel tube flat bed (included) and steel bucket (sold separately). For added convenience, the rear wheels can be detached and replaced with easy-installed L-shaped legs. L.E.D. lights are located on each side of frame help illuminate the work area. The Power-Assisted Hand Truck features Extreme Protection Technology (XPT™), engineered for increased dust and water resistance for operation in harsh job site conditions.

It’s part of Makita’s expanding 18V Lithium-Ion system, the world’s largest cordless tool system powered by 18V Lithium-Ion slide-style batteries. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

For improved tool performance and extended battery life, Makita created Star Protection Computer Controls™. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita 18V LXT® and Compact Lithium-Ion batteries with the star symbol on the battery indicating Star Protection inside.

Also known as: 088381856447, XUC01X2, MAKXUC01X2

Specifications

Type: Lithium Battery
Volts AC: 18
Type: Lithium Battery
Volts AC: 18