3
more

18V LXT® Brushless Cordless 2-Pc. Combo Kit (5.0Ah)
Item #: 1838504
Cat #: XT269T
UPC: 088381874540
$ 345.64 EA
Company wide:
10
in stock
18V LXT® Lithium-Ion Brushless Cordless 2-Pc. Combo Kit (5.0Ah), Includes: (1) 18V LXT® Compact Brushless 1/2" Hammer Driver-Drill (XPH12Z), (1) 18V LXT® Brushless Impact Driver (XDT13Z), (2) 18V LXT® Lithium-Ion 5.0Ah Battery (BL1850B), (1) 18V LXT® Lithium-Ion Rapid Optimum Charger (DC18RC) & (1) Tool Bag
Overview
18V LXT® Lithium-Ion Brushless Cordless 2-Pc. Combo Kit (5.0Ah), Includes: (1) 18V LXT® Compact Brushless 1/2" Hammer Driver-Drill (XPH12Z), (1) 18V LXT® Brushless Impact Driver (XDT13Z), (2) 18V LXT® Lithium-Ion 5.0Ah Battery (BL1850B), (1) 18V LXT® Lithium-Ion Rapid Optimum Charger (DC18RC) & (1) Tool Bag
The Makita 18V LXT® Brushless 2-Piece Combo Kit (model XT269T) gives you two efficient brushless tools for drilling, driving, and fastening. The Kit also includes the category’s fastest-charging 5.0Ah batteries and the expansive breadth-of-line of the Makita 18V LXT® system, so your batteries will power an expanding range of Makita tools and accessories. The XT269T includes a variable speed ½” hammer driver-drill with two speed settings and an efficient brushless motor that delivers a full 530 ft.lbs. of Max Torque. The Kit also includes a variable speed impact driver with a full 1,500 inch-pounds of Max Torque.
Also known as: 088381874540, XT269T, MAKXT269T
Specifications
| Volts DC: | 18 |
| Type: | Lithium Battery |
| Standards: | California Proposition 65 |
| Volts DC: | 18 |
| Standards: | California Proposition 65 |
| Type: | Lithium Battery |