18V LXT® Brushless Cordless 2-Pc. Combo Kit (5.0Ah)

Item #: 1838501
Cat #: XT268T
UPC: 088381826761
Call for price
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 2-Pc. Combo Kit (5.0Ah), Includes: XPH07Z Lithium-Ion Brushless Cordless 1/2" Hammer Driver-Drill, XDT14Z Lithium-Ion Brushless Cordless Quick-Shift Mode™ 3-Speed Impact Driver, (2) 18V LXT® Lithium-Ion Batteries, Rapid Charger & Tool Bag

Overview

18V LXT® Lithium-Ion Brushless Cordless 2-Pc. Combo Kit (5.0Ah), Includes: XPH07Z Lithium-Ion Brushless Cordless 1/2" Hammer Driver-Drill, XDT14Z Lithium-Ion Brushless Cordless Quick-Shift Mode™ 3-Speed Impact Driver, (2) 18V LXT® Lithium-Ion Batteries, Rapid Charger & Tool Bag
Makita is the innovation leader in brushless motor technology, and the 18V LXT® Brushless 2-Piece Combo Kit (model XT268T) gives you two brushless solutions with more performance features for drilling, driving and fastening. Each tool features an efficient Makita BL™ Brushless Motor that is electronically controlled for longer run time, increased power and speed, and longer tool life. The combo kit includes a Hammer Driver-Drill with a full 1,090 in.lbs. of Max Torque for the most demanding applications in wood, metal and masonry. The kit also includes an efficient and compact Impact Driver that combines a full 1,550 in.lbs. of fastening torque with category-leading precision features. Quick-Shift Mode™ is an automatic electronic controller that downshifts and reduces rotation and impact speed prior to driving the screw into place, and is engineered to minimize screw thread stripping, breakage and damage to work. For faster tightening of self-drilling screws, the Tightening Mode (T-mode) is engineered to prevent damage to the screw or work piece. These precision features, combined with 3-speed power settings, give users an impact driver with more control for a wide range of fastening tasks – from cabinet screws and deck screws to lag bolts, and much more. The 18V LXT® Lithium-Ion 5.0Ah batteries have the fastest charge times in their category, and for increased convenience they include an on-board L.E.D. charge level indicator.
Also known as: 088381826761, XT268T, MAKXT268T

Specifications

Volts DC: 18
Type: Lithium Battery, Combo Kit
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery, Combo Kit

Customer Reviews

No reviews for this product
(0)