18V X2 LXT® 7-1/4" Circular Saw Kit (5.0Ah)

Item #: 1838482

Cat #: XSR01PT

UPC: 088381846677

$ 469.09 EA
Company wide:
0 in stock
Documents & Guides
18V X2 (36V) LXT® Lithium-Ion Brushless Cordless Rear Handle 7-1/4" Circular Saw Kit (5.0Ah)

Overview

18V X2 (36V) LXT® Lithium-Ion Brushless Cordless Rear Handle 7-1/4" Circular Saw Kit (5.0Ah)
Also known as: 088381846677, XSR01PT, MAKXSR01PT

Specifications

Volts DC: 18
Type: Lithium Battery, Cordless
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery, Cordless