18V LXT® Compact Straight Shear, Tool Only

Item #: 1838469

Cat #: XSJ02Z

UPC: 088381844222

$ 424.00 EA
Company wide:
3 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless 16 Gauge Compact Straight Shear, Cuts Up To 16 Gauge Mild Steel And Easily Cuts Through 22 Gauge Spiral Duct Seams, Includes: (1) Center Blade (792534-4), (1) Side Blade Set (792533-6), (1) Hex Wrench (783201-2) & (1) Thickness Gauge (762013-6) ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-Ion Cordless 16 Gauge Compact Straight Shear, Cuts Up To 16 Gauge Mild Steel And Easily Cuts Through 22 Gauge Spiral Duct Seams, Includes: (1) Center Blade (792534-4), (1) Side Blade Set (792533-6), (1) Hex Wrench (783201-2) & (1) Thickness Gauge (762013-6) ***Bare Tool Only, Battery & Charger Sold Separately***

The Makita 18V LXT® Lithium-Ion Cordless 16 Gauge Straight Shear (model XSJ02Z, tool only) combines high speed and increased maneuverability in a compact size with less weight. The XSJ02Z has a Makita-built 4-pole motor with 4,300 strokes per minute for faster cutting, yet it weighs only 5.1 lbs. (with battery, sold separately) for better control in cutting steel and stainless steel sheet metal. The XSJ02Z features a high performance double blade design that minimizes material distortion and produces clean cuts with minimal burrs. It will cut up to 16 gauge mild steel, 18 gauge stainless steel and 12 gauge aluminum. For increased application versatility it has a radius cutting capability of 9-7/8” diameter. Convenience features include a barrel grip design, rubberized soft grip handle, and a slide switch with lock-on capability for continuous operation.

Also known as: 088381844222, XSJ02Z, MAKXSJ02Z

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery