18V LXT® 18 Gauge Straight Shear, Tool Only

Item #: 1838468

Cat #: XSJ01Z

UPC: 088381676007

$ 459.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless 18 Gauge Straight Shear, Cuts Up To 18 Gauge Mild Steel And 20 Gauge Stainless Steel ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-Ion Cordless 18 Gauge Straight Shear, Cuts Up To 18 Gauge Mild Steel And 20 Gauge Stainless Steel ***Bare Tool Only, Battery & Charger Sold Separately***

The Makita 18V LXT® Lithium-Ion Cordless 18 Gauge Straight Shear (model XSJ01Z, tool only) combines high speed, compact size and less weight. The XSJ01Z has a Makita-built 4-pole motor for faster cutting, yet it weighs just 5.3 lbs. (with battery, sold separately) for better control in cutting steel and stainless steel sheet metal. It’s part of Makita’s expanding 18V Lithium-Ion series, the world’s largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Also known as: 088381676007, XSJ01Z, MAKXSJ01Z

Specifications

Volts DC: 18
Type: Lithium Battery, Cordless
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery, Cordless