18V LXT® 18 Gauge Straight Shear Kit (5.0Ah)

Item #: 1838466
Cat #: XSJ01T
UPC: 088381834247
Call for price
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless 18 Gauge Straight Shear Kit (5.0Ah)

Overview

18V LXT® Lithium-Ion Cordless 18 Gauge Straight Shear Kit (5.0Ah)
Also known as: 088381834247, XSJ01T, MAKXSJ01T

Specifications

Volts DC: 18
Type: Lithium Battery, Cordless
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery, Cordless

Customer Reviews

No reviews for this product
(0)