18V LXT® 4,000 RPM Drywall Screwdriver, Tool Only

Item #: 1838447

Cat #: XSF03Z

UPC: 088381686518

$ 199.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 4,000 RPM Drywall Screwdriver, Tool Only

Overview

18V LXT® Lithium-Ion Brushless Cordless 4,000 RPM Drywall Screwdriver, Tool Only
Also known as: 088381686518, XSF03Z, MAKXSF03Z

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery