18V LXT® 5-7/8" Metal Cutting Saw, Tool Only

Item #: 1838442

Cat #: XSC04Z

UPC: 088381865234

$ 304.00 EA
Company wide:
3 in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 5-7/8" Metal Cutting Saw, with Electric Brake and Chip Collector, Up To 2-1/4" Cutting Depth, Includes: (1) 5-7/8" 32T C.T. Saw Blade (A-96095), (1) Hex Wrench (783203-8), (1) Rip Fence (164095-8) & (1) Eye Goggles ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-Ion Brushless Cordless 5-7/8" Metal Cutting Saw, with Electric Brake and Chip Collector, Up To 2-1/4" Cutting Depth, Includes: (1) 5-7/8" 32T C.T. Saw Blade (A-96095), (1) Hex Wrench (783203-8), (1) Rip Fence (164095-8) & (1) Eye Goggles ***Bare Tool Only, Battery & Charger Sold Separately***

The 18V LXT® Brushless Cordless 5-7/8” Metal Cutting Saw delivers faster metal cutting through Unistrut®, all thread, channel, corrugated, conduit, pipe, sheet metal, square tubing, steel and more. With a full 2-1/4" cutting capacity, it is ideal for electrical contractors as it will cut 2” conduit in one pass – a huge time saver. It includes a transparent chip collector box to capture cutting debris. The brushless motor is engineered for efficiency, and in run-time testing the Saw made up to 125 cuts per charge in 1” SCH 40 pipe using an 18V 5.0Ah battery.

Makita offers optimum 5-7/8" blade options for use with the XSC02M: 32T carbide tipped for metal and general purpose; 52T for thin metal; 52T for aluminum; and 60T for stainless steel (all sold separately).

Also known as: 088381865234, XSC04Z, MAKXSC04Z

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery