This product has been discontinued.
2
more

18V LXT® 5-7/8" Metal Cutting Saw Kit, (5.0Ah)
Item #: 1838440
Cat #: XSC04T
UPC: 088381865296
Company wide:
0
in stock
Discontinued
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 5-7/8" Metal Cutting Saw Kit, with Electric Brake and Chip Collector (5.0Ah)
Overview
18V LXT® Lithium-Ion Brushless Cordless 5-7/8" Metal Cutting Saw Kit, with Electric Brake and Chip Collector (5.0Ah)
Also known as: 088381865296, XSC04T, MAKXSC04T
Specifications
| Volts DC: | 18 |
| Type: | Lithium Battery, Cutting/Stripping/Crimping Tool |
| Standards: | California Proposition 65 |
| Volts DC: | 18 |
| Standards: | California Proposition 65 |
| Type: | Lithium Battery, Cutting/Stripping/Crimping Tool |