18V LXT® 5-3/8" Metal Cutting Saw Kit,(5.0Ah)

Item #: 1838438
Cat #: XSC03T
UPC: 088381865692
Call for price
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless 5-3/8" Metal Cutting Saw Kit, with Electric Brake and Chip Collector (5.0Ah)

Overview

18V LXT® Lithium-Ion Cordless 5-3/8" Metal Cutting Saw Kit, with Electric Brake and Chip Collector (5.0Ah)
Also known as: 088381865692, XSC03T, MAKXSC03T

Specifications

Volts DC: 18
Type: Lithium Battery, Metal Saw Kit
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery, Metal Saw Kit

Customer Reviews

No reviews for this product
(0)