18V LXT® 4' Concrete Vibrator, Tool Only

Item #: 1838431

Cat #: XRV01Z

UPC: 088381681629

$ 479.00 EA
Company wide:
4 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless 4' Concrete Vibrator, Tool Only

Overview

18V LXT® Lithium-Ion Cordless 4' Concrete Vibrator, Tool Only
Also known as: 088381681629, XRV01Z, MAKXRV01Z

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery