18V LXT® 4' Concrete Vibrator Kit (5.0Ah)

Item #: 1838430

Cat #: XRV01T

UPC: 088381833462

$ 769.00 EA
Company wide:
1 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless 4' Concrete Vibrator Kit (5.0Ah)

Overview

18V LXT® Lithium-Ion Cordless 4' Concrete Vibrator Kit (5.0Ah)
Also known as: 088381833462, XRV01T, MAKXRV01T

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery