18V LXT® Cordless Rebar Tying Tool, Tool Only

Item #: 1838418

Cat #: XRT01ZK

UPC: 088381859417

Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless Rebar Tying Tool, Tool Only

Overview

18V LXT® Lithium-Ion Brushless Cordless Rebar Tying Tool, Tool Only
Also known as: 088381859417, XRT01ZK, MAKXRT01ZK

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery