18V LXT® / 12V CXT® Cordless Bluetooth® Job Site Speaker

Item #: 1838416

Cat #: XRM11

UPC: 088381895231

$ 169.00 EA
Company wide:
1 in stock
Documents & Guides
18V LXT® / 12V max CXT® Lithium-Ion Cordless Bluetooth® Job Site Speaker ***Speaker Only, Battery & Charger Sold Separately***

Overview

18V LXT® / 12V max CXT® Lithium-Ion Cordless Bluetooth® Job Site Speaker ***Speaker Only, Battery & Charger Sold Separately***

Users can surround themselves with music, on or off the job site, with the new Makita® 18V LXT® / 12V max CXT® Cordless Bluetooth Job Site Speaker. Two speakers can be connected to listen in true stereo sound or connect up to ten speakers wirelessly to hear music throughout the job site. The speaker delivers rich full sound from one 4" woofer with a passive radiator and one 1.4" tweeter. Compatible with a 12V max CXT and 18V LXT Lithium-Ion Batteries (sold separately), this radio provides more flexibility for users. An included AC Adapter offers corded operation.

Also known as: 088381895231, XRM11, MAKXRM11

Specifications

Type: Bluetooth
Type: Bluetooth