18V LXT® Cordless Bluetooth® Job Site Radio, Tool Only

Item #: 1838412

Cat #: XRM06B

UPC: 088381817769

$ 214.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® / 12V max CXT® Lithium-Ion Cordless Bluetooth® Job Site Radio, ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® / 12V max CXT® Lithium-Ion Cordless Bluetooth® Job Site Radio, ***Bare Tool Only, Battery & Charger Sold Separately***

The 18V LXT® Lithium-Ion Bluetooth® Job Site Radio (model XRM06B) delivers rich sound and increased compatibility in a more compact size. It is a perfect addition to the workshop or job site. It’s part of Makita’s expanding 18V Lithium-Ion system, the world’s largest cordless tool system powered by 18V Lithium-Ion slide-style batteries. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Also known as: 088381817769, XRM06B, MAKXRM06B

Specifications

Type: Radio, Lithium Battery
Volts DC: 18
Standards: California Proposition 65
Type: Radio, Lithium Battery
Standards: California Proposition 65
Volts DC: 18