18V LXT® Brushless Cordless Recipro Saw, Tool Only

Item #: 1838409

Cat #: XRJ07ZB

UPC: 088381851756

Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Sub-Compact Brushless Cordless Recipro Saw, Includes: (1) 4" 6TPI Wood Cutting Recipro Saw Blade (B-20432-1), (1) 4" Metal Cutting Recipro Saw Blade, 18TPI (B-20404) ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-Ion Sub-Compact Brushless Cordless Recipro Saw, Includes: (1) 4" 6TPI Wood Cutting Recipro Saw Blade (B-20432-1), (1) 4" Metal Cutting Recipro Saw Blade, 18TPI (B-20404) ***Bare Tool Only, Battery & Charger Sold Separately***

Makita created a new class in cordless with 18V LXT® Sub-Compact tools. Makita Sub-Compact gives users 12V handling with 18V performance, and compatibility with the world’s largest 18V cordless tool system. The XRJ07ZB is a sub-compact solution for cutting and demolition applications in tight spaces. The Sub-Compact Recipro Saw has a compact and ergonomic design at only 12-1/2” and 5.7 lbs. (with 18V LXT® Compact 2.0Ah battery, battery and charger sold separately). The compact size makes it ideal for work in tight spaces, and is a welcome solution for plumbers, electricians, and more. Convenience features include “tool-less” blade change, a reinforced fixed shoe for added durability, electric brake, and a built-in L.E.D. light for improved visibility. It’s equipped with Extreme Protection Technology (XPT™), which is engineered for improved dust and water resistance for operation in harsh conditions.

Also known as: 088381851756, XRJ07ZB, MAKXRJ07ZB

Specifications

Volts DC: 18
Type: Lithium Battery, Cordless
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery, Cordless