18V LXT® Cordless Recipro Saw, Tool Only

Item #: 1838405

Cat #: XRJ05Z

UPC: 088381807609

$ 233.42 EA
Company wide:
9 in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless Recipro Saw, 2-Speed Brushless Motor Delivers 0-2,300 (Low) & 0-3,000 (High) Strokes Per Minute And A 1-1/4" Stroke Length ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-Ion Brushless Cordless Recipro Saw, 2-Speed Brushless Motor Delivers 0-2,300 (Low) & 0-3,000 (High) Strokes Per Minute And A 1-1/4" Stroke Length ***Bare Tool Only, Battery & Charger Sold Separately***

Makita, a pioneer in brushless motor technology and battery innovation, combines both in the 18V LXT® Lithium-Ion Brushless Recipro Saw (tool only). It has an electronically-controlled BL™ Brushless motor that matches torque and RPM to the application, and is powered by the industry’s fastest charging 18V lithium-ion batteries (sold separately). With Makita, users can remain in one battery platform, using the same fast-charging 18V batteries on the XRJ05Z as they use across the Makita 18V LXT® cordless tool line-up. The XRJ05Z is equipped with efficiency features for faster cutting. The long 1-1/4” stroke length increases cutting efficiency, and the refined crank mechanism design minimizes blade deflection and reduces vibration. Convenience features include an L.E.D. light to illuminate the line of cut, a retractable tool hook, and “tool-less” blade change for faster blade installation and removal.

Also known as: 088381807609, XRJ05Z, MAKXRJ05Z

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery