18V LXT® Cordless Recipro Saw Kit (5.0Ah)

Item #: 1838404

Cat #: XRJ05T

UPC: 088381841832

$ 519.00 EA
Company wide:
1 in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless Recipro Saw Kit (5.0Ah)

Overview

18V LXT® Lithium-Ion Brushless Cordless Recipro Saw Kit (5.0Ah)
Also known as: 088381841832, XRJ05T, MAKXRJ05T

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery