18V LXT® Cordless Reciprocating Saw (Tool Only)

Item #: 1838403

Cat #: XRJ04Z

UPC: 088381806831

$ 159.00 EA
Company wide:
8 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless Reciprocating Saw, 0-2,800 Strokes Per Minute And A 1-1/4" Length Stroke, "Tool-less" Blade Change, Includes 1 Blade ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-Ion Cordless Reciprocating Saw, 0-2,800 Strokes Per Minute And A 1-1/4" Length Stroke, "Tool-less" Blade Change, Includes 1 Blade ***Bare Tool Only, Battery & Charger Sold Separately***

The Makita 18V LXT® Lithium-Ion Recipro Saw (tool only) combines cutting speed with convenience features for faster, more efficient cutting. It’s powered by the industry’s fastest charging 18V lithium-ion batteries (sold separately), allowing users to remain in one battery platform and use the same fast-charging 18V batteries on the XRJ04Z as they use across the Makita 18V LXT® cordless tool line-up. The XRJ04Z is equipped with efficiency features for faster cutting. The long 1-1/4” stroke length increases cutting efficiency, and the refined crank mechanism design minimizes blade deflection and reduces vibration. Convenience features include a large two-finger variable speed trigger, electric brake, and “tool-less” blade change for faster blade installation and removal.

Also known as: 088381806831, XRJ04Z, MAKXRJ04Z

Specifications

Type: Lithium Battery, Cordless
Type: Lithium Battery, Cordless