18V LXT® 11/16" AVT® Rotary Hammer Kit (5.0Ah)

Item #: 1838397

Cat #: XRH12TW

UPC: 088381873888

Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 11/16" AVT® Rotary Hammer Kit, SDS-PLUS, w/ HEPA Dust Extractor, AWS™ Capable (5.0Ah)

Overview

18V LXT® Lithium-Ion Brushless Cordless 11/16" AVT® Rotary Hammer Kit, SDS-PLUS, w/ HEPA Dust Extractor, AWS™ Capable (5.0Ah)

18V LXT® Brushless Cordless 11/16" AVT® Rotary Hammer Kit, accepts SDS-PLUS bits, w/ HEPA Dust Extractor Attachment (XRH12TW) is a cordless concrete solution that features AWS® capability for maximum efficiency and convenient dust extraction. The efficient HEPA filter captures 99.97% of particulates .3 microns and larger. The compatible Dust Extractor Attachment (DX05) with HEPA Filter is OSHA Table 1 compliant. It’s powered by 18V LXT® technology and an efficient brushless motor for maximum power, speed and run-time for corded demands, without the cord. There are 3-modes of operation: rotation only, hammering with rotation, and hammering only. The variable speed trigger enables the user to match the speed to the application. It is ideal for a range of trades including mechanical/electrical/plumbing contractors, concrete contractors, road and bridge contractors, utility workers, pest control, maintenance operations, and more. It accepts SDS-PLUS bits.

Also known as: 088381873888, XRH12TW, MAKXRH12TW

Specifications

Volts DC: 18
Type: SDS+, Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: SDS+, Lithium Battery