3
more

18V X2 LXT® 1-1/8" AVT® Rotary Hammer Kit, (5.0Ah)
Item #: 1838393
Cat #: XRH10PTW
UPC: 088381865159
Company wide:
0
in stock
Documents & Guides
18V X2 (36V) LXT® Brushless Cordless 1-1/8" AVT® Rotary Hammer Kit, SDS-PLUS, w/ HEPA Dust Extractor, AFT®, AWS™ Capable (5.0Ah)
Overview
18V X2 (36V) LXT® Brushless Cordless 1-1/8" AVT® Rotary Hammer Kit, SDS-PLUS, w/ HEPA Dust Extractor, AFT®, AWS™ Capable (5.0Ah)
The Makita 36V (18V X2) LXT® Brushless 1-1/8” AVT® Rotary Hammer (accepts SDS-PLUS bits) is a cordless concrete solution that’s loaded with advanced engineering for maximum efficiency and convenient dust extraction. It’s powered by two 18V LXT® batteries and an efficient brushless motor for maximum power, speed and run-time for corded demands, without the cord. With X2 LXT technology, the Rotary Hammer delivers up to 140 ½” x 2-3/8” holes per charge when using two 18V LXT 5.0Ah batteries.
Also known as: 088381865159, XRH10PTW, MAKXRH10PTW
Specifications
| Volts DC: | 18 |
| Type: | SDS+ |
| Standards: | California Proposition 65 |
| Volts DC: | 18 |
| Standards: | California Proposition 65 |
| Type: | SDS+ |