18V LXT® Lithium-Ion Cordless 3-1/4" Planer (Tool Only)

Item #: 1838366

Cat #: XPK01Z

UPC: 088381662673

$ 229.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless 3-1/4" Planer, Planes Up To 3-1/4" Wide And 5/64" Deep In A Single Pass, 2-Blade Cutter Head With Double Edge Carbide Blades, 15,000 RPM Motor, Spring-Loaded Stand Elevates The Base To Protect The Blades And Work Piece, Includes (1) Socket Wrench (782209-3), (1) 3-1/4" Planer Blade, 2/pk (D-46246) & (1) Blade Gauge (123010-1)

Overview

18V LXT® Lithium-Ion Cordless 3-1/4" Planer, Planes Up To 3-1/4" Wide And 5/64" Deep In A Single Pass, 2-Blade Cutter Head With Double Edge Carbide Blades, 15,000 RPM Motor, Spring-Loaded Stand Elevates The Base To Protect The Blades And Work Piece, Includes (1) Socket Wrench (782209-3), (1) 3-1/4" Planer Blade, 2/pk (D-46246) & (1) Blade Gauge (123010-1)

The Makita 18V LXT® Lithium-Ion Cordless Planer (model XPK01Z, tool only) combines the speed and capacity of a corded planer with the convenience of cordless. The result is fast and accurate stock removal, without the cord. It’s part of Makita’s expanding 18V Lithium-Ion series, the world’s largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Also known as: 088381662673, XPK01Z, MAKXPK01Z

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery