18V LXT® Cut-Out Tool, Tool Only

Item #: 1838351

Cat #: XOC01Z

UPC: 088381673266

$ 169.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless Cut-Out Tool, Tool Only

Overview

18V LXT® Lithium-Ion Cordless Cut-Out Tool, Tool Only

The 18V LXT® Lithium-Ion Cordless Cut-Out Tool (model XOC01Z, tool only) is a powerful and efficient solution for drywall contractors, with the cutting performance and power of a corded tool but without the hassles of a cord. It delivers 30,000 RPM for fast cutting, and has a slim body design for improved comfort.

Also known as: 088381673266, XOC01Z, MAKXOC01Z

Specifications

Volts DC: 18
Type: Lithium Battery, End Slot Cut Out Tool
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery, End Slot Cut Out Tool