18V LXT® Cut-Out Tool Kit (5.0Ah)

Item #: 1838350

Cat #: XOC01T

UPC: 088381841771

$ 492.15 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless Cut-Out Tool Kit (5.0Ah)

Overview

18V LXT® Lithium-Ion Cordless Cut-Out Tool Kit (5.0Ah)
Also known as: 088381841771, XOC01T, MAKXOC01T

Specifications

Volts DC: 18
Type: Lithium Battery, End Slot Cut Out Tool
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery, End Slot Cut Out Tool