18V LXT® 16 Gauge Nibbler Kit (5.0Ah)

Item #: 1838346

Cat #: XNJ01T

UPC: 088381834278

$ 739.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless 16 Gauge Nibbler Kit (5.0Ah)

Overview

18V LXT® Lithium-Ion Cordless 16 Gauge Nibbler Kit (5.0Ah)

The 18V LXT® Lithium-Ion Cordless 16 Gauge Nibbler (model XNJ01T) provides contractors with another 18V LXT® metal cutting solution. The XNJ01T is engineered for cutting corrugate metal roof decking, sheet metal, and stainless steel, and it will do the job without the cord. It is ideal for metal roofing and decking contractors, HVAC, and metal fab shop work. It’s part of Makita’s expanding 18V Lithium-Ion series, the world’s largest cordless tool system powered by an 18V Lithium-Ion slide-style batteries. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Also known as: 088381834278, XNJ01T, MAKXNJ01T

Specifications

Volts DC: 18
Type: Lithium Battery, Cordless
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery, Cordless