18V LXT® Cordless Multi-Tool, Tool Only

Item #: 1838340

Cat #: XMT03Z

UPC: 088381667708

$ 169.00 EA
Company wide:
1 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless Multi-Tool, Variable Speed Control Dial (6,000-20,000 OPM), Includes: (1) 1-1/4" Plunge Blade (BiM), 14TPI (A-95255), (1) Multi-Tool Adapter (313249-6) & (1) Multi-Tool Adapter (196271-6) ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-Ion Cordless Multi-Tool, Variable Speed Control Dial (6,000-20,000 OPM), Includes: (1) 1-1/4" Plunge Blade (BiM), 14TPI (A-95255), (1) Multi-Tool Adapter (313249-6) & (1) Multi-Tool Adapter (196271-6) ***Bare Tool Only, Battery & Charger Sold Separately***

Trades of all kinds are turning to oscillating multi-tools for a range of applications, and the Makita 18V LXT® Lithium-Ion Cordless Multi-Tool (model XMT03Z, tool only) delivers corded speed and power without the cord. The XMT03Z is engineered with additional features like reduced vibration and lower noise for improved performance, and is ideal for cutting, sanding, scraping, grout removal, and more. It’s part of Makita’s expanding 18V Lithium-Ion system, the world’s largest cordless tool system powered by 18V Lithium-Ion slide-style batteries. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Also known as: 088381667708, XMT03Z, MAKXMT03Z

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery